
Junction Splice Kit, Culus Classified
Mfr # LJSKB
Zoro # G5827509
product price: $19.49
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Height
1.72 in
Depth
2.44 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LJSKB
Zoro #
G5827509
UPC #
783510145927
Country of Origin
United States
Dimensions
Height
1.72 in
Depth
2.44 in
Width
2.44 in
Size
1.72 in x 2.44 in x 2.44 in
Thickness
12 ga / 2.66 mm
Details
Item
Junction Splice Kit,Culus Classified
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
12 ga
Weight
0.72 lb
Description
Junction Splice Kit,Culus Classified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.