Zoro Homepage

Junction Splice Kit, Culus Classified

  • Mfr # LJSKG

  • Zoro # G5827484


product price: $27.65
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Width
2.44 in
Size
1.72 in x 2.44 in x 2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJSKG
Zoro #
G5827484
UPC #
783510145934
Country of Origin
United States

Dimensions

Width
2.44 in
Size
1.72 in x 2.44 in x 2.44 in
Height
1.72 in
Depth
2.44 in
Thickness
12 ga / 2.66 mm

Details

Item
Junction Splice Kit,Culus Classified
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Gray
Weight
0.70 lb

Description

Junction Splice Kit,Culus Classified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.