Zoro Homepage

Key Inserts, fits Flush Bezel, SS Type 316

  • Mfr # PKODBK3SS

  • Zoro # G6845485


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Series
ProLine
Weight
0.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKODBK3SS
Zoro #
G6845485
UPC #
783510337292
Country of Origin
United States

Details

Item
Key Inserts,fits Flush Bezel,SS Type 3
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Series
ProLine
Weight
0.20 lb

Description

Key Inserts,fits Flush Bezel,SS Type 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.