Zoro Homepage

Key Inserts, Fits Flush Bezel, Steel

  • Mfr # PKOTM65

  • Zoro # G5862597


product price: $39.29
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Series
ProLine
Weight
0.13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKOTM65
Zoro #
G5862597
UPC #
783510952501
Country of Origin
Mexico

Details

Item
Key Inserts,Fits Flush Bezel,Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Series
ProLine
Weight
0.13 lb

Description

Key Inserts,Fits Flush Bezel,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.