Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Inserts, fits Flush Bezel, Steel

  • Mfr # PKOTM7

  • Zoro # G6818438


product price: $39.29
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Weight
0.20 lb
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKOTM7
Zoro #
G6818438
UPC #
783510951801
Country of Origin
United States

Details

Item
Key Inserts,Fits Flush Bezel,Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Weight
0.20 lb
Series
ProLine

Description

Key Inserts,Fits Flush Bezel,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.