Zoro Homepage

Keyboard Compartment, Fits 800mm Pc, Lt

  • Mfr # PKBC8R

  • Zoro # G5820143


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm PC in
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKBC8R
Zoro #
G5820143
UPC #
783510134136
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Keyboard Compartment,Fits 800mm Pc,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm PC in
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
38.18 lb

Description

Keyboard Compartment,Fits 800mm Pc,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.