Zoro Homepage

Keyboard Shelf, fits 600mm PC, Lt Gray, Steel

  • Mfr # PKBS6

  • Zoro # G6819978


product price: $1,670.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm PC in
Gauge
14 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKBS6
Zoro #
G6819978
UPC #
783510986506
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Keyboard Shelf,Fits 600mm PC,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm PC in
Gauge
14 ga
Color
Light Gray
Weight
20 lb
Series
ProLine
Clear Space
563 mm / 22.17 in

Description

Keyboard Shelf,Fits 600mm PC,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.