Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyboard Shelf, fits 800mm wide, Lt Gray, Steel

  • Mfr # PKBS8

  • Zoro # G6820057


product price: $1,856.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKBS8
Zoro #
G6820057
UPC #
783510986605
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Keyboard Shelf,Fits 800mm wide,Lt Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Light Gray
Gauge
14 ga
Weight
24.80 lb
Series
ProLine
Clear Space
763 mm / 30.04 in

Description

Keyboard Shelf,Fits 800mm wide,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.