Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyboard Shelves with Integrated Keyboar

  • Mfr # PEKBMC6

  • Zoro # G5879169


product price: $5,029.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm wide
Height
6.81 in
Width
22.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEKBMC6
Zoro #
G5879169
UPC #
783510381998
Country of Origin
Mexico

Dimensions

Height
6.81 in
Width
22.14 in
Size
6.81 in x 22.14 in x 12-3/4 in
Depth
12-3/4 in
Thickness
14 ga / 1.9 mm

Details

Item
Keyboard Shelves with Integrated Keyboar
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 600 mm wide
Gauge
14 ga
Color
Light Gray
Weight
21 lb
Series
ProLine
Protection Rating
IP32

Description

Keyboard Shelves with Integrated Keyboar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.