Keyboard Tray, Any Enclosure
Mfr # CKBT
Zoro # G8753735
product price: $200.79
/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Finish
Powder Coated
Material
Steel
For Use With
Any Enclosure
Application
Holds Keyboard Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CKBT
Zoro #
G8753735
UPC #
783510152833
Country of Origin
United States
Dimensions
Overall Height
7.8 in
Overall Width
0.39 in
Overall Length
23.63 in
Material Thickness
14 ga
Details
Item
Keyboard Tray
Color
Light Gray
Finish
Powder Coated
Material
Steel
For Use With
Any Enclosure
Application
Holds Keyboard Equipment
Sub-Category
Locking Accessories
Includes
Mounting Hardware
Accessory Type
Keyboard Tray
NEMA Enclosure Rating
4X
Description
Keyboard Tray, Material Steel, Finish Powder Coated, For Use With Any Enclosure, Sub-Category Locking Accessories, Application Holds Keyboard Equipment, Includes Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.