Keyed Handle Electrical Enclosures, 60 in H, 12 in D, 37.38 in W, 12, 13, Steel

  • Mfr # A60SA3812LPPL

  • Zoro # G2221515


product price:  $2,394.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60SA3812LPPL
Zoro #
G2221515
UPC #
783510406097
Country of Origin
Mexico

Dimensions

Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
12 in
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm
Data Pocket Width
12 in
Data Pocket Height
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Data Pocket, Holes for Operating Handle
Metal Gauge
14 ga
Series
A25
Standards
cUL Listed per CSA C22.2 No. 94, File No. E61997, UL 508A Listed
Gasket
Neoprene
IP Rating
IP65
Interior Panel
32FT73
Enclosure Cover Features
Heavy Duty Handle with 3 Internal Locking Points
Includes
External Mounting Brackets
With or Without Handle
With
Interior Color
White
Exterior Color
Gray
Includes Handle
Handle Included
Gasket Material
Neoprene
Compatible with Panel Model Numbers
A60P36
Includes Knockouts
Knockouts Not Included

Description

Metallic Enclosure, 12, 13 NEMA Rating, 65 IP Rating, Material Carbon Steel, Metal Gauge 14, Screw On Cover Type, Height 60 In., Width 37.38 In., Depth 12 In., Color Gray, Finish ANSI 61 Polyester Powder, Latch Type Handle, Hinge Design Continuous, Gasket Neoprene, Series A25, Mounting Wall, Includes Data Pocket, Holes for Operating Handle, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products