
L-Box, Type 1, 24.00x24.00x12.00, Lt Gra
Mfr # DBL242412G
Zoro # G5825323
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
24 in x 24 in x 12.34 in
Gauge
14 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBL242412G
Zoro #
G5825323
UPC #
783510143732
Country of Origin
United States
Dimensions
Size
24 in x 24 in x 12.34 in
Height
24 in
Depth
12.34 in
Width
24 in
Thickness
14 ga / 1.9 mm
Details
Item
L-Box,Type 1,24.00x24.00x12.00,Lt Gra
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Application
Indoor
Color
Light Gray
NEMA Enclosure Type
1
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; Ventilation complies with UL 60950; Designed in accordance with BICSI TDMM Tenth edition,; Chapter 7, Telecommunication Enclosures (TE); EIA 310-D; IEC 60529, IP30; NEMA Type 1
Rack Units
6
Series
L-Box
Weight
60 lb
Protection Rating
NEMA Type 1; IP30
Description
L-Box,Type 1,24.00x24.00x12.00,Lt Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.