Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Box, Type 1, 36.00x24.00x12.00, Lt Gra

  • Mfr # DBL362412G

  • Zoro # G5825454


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
24 in
NEMA Enclosure Type
1
Size
36 in x 24 in x 12.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL362412G
Zoro #
G5825454
UPC #
783510143749
Country of Origin
United States

Dimensions

Width
24 in
Size
36 in x 24 in x 12.34 in
Height
36 in
Depth
12.34 in
Thickness
14 ga / 1.9 mm

Details

Item
L-Box,Type 1,36.00x24.00x12.00,Lt Gra
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Light Gray
Application
Indoor
Gauge
14 ga
Rack Units
6
Series
L-Box
Weight
78 lb
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; Ventilation complies with UL 60950; Designed in accordance with BICSI TDMM Tenth edition,; Chapter 7, Telecommunication Enclosures (TE); EIA 310-D; IEC 60529, IP30; NEMA Type 1
Protection Rating
NEMA Type 1; IP30

Description

L-Box,Type 1,36.00x24.00x12.00,Lt Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.