Zoro Homepage

L-Bracket Kit, Gray, Steel

  • Mfr # LLBG

  • Zoro # G5827588


product price: $24.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Thickness
0.19 in / 5 mm
Weight
0.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLBG
Zoro #
G5827588
UPC #
783510145972
Country of Origin
United States

Dimensions

Thickness
0.19 in / 5 mm

Details

Item
L-Bracket Kit,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Weight
0.70 lb

Description

L-Bracket Kit,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.