Zoro Homepage

L Handle, fits Doors, Steel

  • Mfr # PLHK

  • Zoro # G7584466


product price: $150.99
/ea
Sold in multiples of 5 for $754.95
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Weight
1.26 lb
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLHK
Zoro #
G7584466
UPC #
783510952600
Country of Origin
United States

Details

Item
L Handle,Fits Doors,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Black
Weight
1.26 lb
Series
ProLine

Description

L Handle,Fits Doors,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.