Zoro Homepage

Ladder Rack Curved Sections (cULus Classified), White, Steel

  • Mfr # LOB12W

  • Zoro # G6831336


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
White
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOB12W
Zoro #
G6831336
UPC #
783510299217
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Ladder Rack Curved Sections (cULus Class
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
White
Type
Outside Vertical Bend
Weight
4.30 lb
Vertical Bend Type
Outside

Description

Ladder Rack Curved Sections (cULus Class

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.