Zoro Homepage

Ladder Rack Straight Sections (cULus Classified), White, Steel

  • Mfr # LSS15W

  • Zoro # G6831555


product price: $152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
White
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS15W
Zoro #
G6831555
UPC #
783510299842
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Ladder Rack Straight Sections (cULus Cla
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
White
Weight
27 lb

Description

Ladder Rack Straight Sections (cULus Cla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.