Zoro Homepage

Large Folding Shelf, 12.00x18.00, Lt Gray, Steel

  • Mfr # AA35SHLF1218

  • Zoro # G6825596


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
14 ga
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA35SHLF1218
Zoro #
G6825596
UPC #
783510268589
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Size
12 x 18 in
Thickness
14 ga / 1.9 mm

Details

Item
Large Folding Shelf,12.00x18.00,Lt Gra
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
14 ga
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Color
Light Gray
Load Capacity
150 lb
Weight
11.30 lb
Max Distributed Load Rating
150 lb / 68 kg

Description

Large Folding Shelf,12.00x18.00,Lt Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.