
Large Folding Shelf, 24.00x24.00, Lt Gray, Steel
Mfr # AA35SHLF2424
Zoro # G6825578
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Width
24 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA35SHLF2424
Zoro #
G6825578
UPC #
783510268688
Country of Origin
United States
Dimensions
Width
24 in
Size
24 x 24 in
Height
24 in
Thickness
14 ga / 1.9 mm
Details
Item
Large Folding Shelf,24.00x24.00,Lt Gra
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Features
Dust-Resistant
Gauge
14 ga
Application
Indoor
Color
Light Gray
NEMA Enclosure Type
12
Load Capacity
150 lb
Weight
21.40 lb
Max Distributed Load Rating
150 lb / 68 kg
Description
Large Folding Shelf,24.00x24.00,Lt Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.