Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Folding Shelf, 24.00x24.00, White,

  • Mfr # AASHLF2424

  • Zoro # G5865686


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Application
Indoor
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AASHLF2424
Zoro #
G5865686
UPC #
783510265298
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Size
24 x 24 in
Thickness
14 ga / 1.9 mm

Details

Item
Large Folding Shelf,24.00x24.00,White,
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
14 ga
Color
White
Load Capacity
150 lb
Weight
20.90 lb
Max Distributed Load Rating
150 lb / 68 kg

Description

Large Folding Shelf,24.00x24.00,White,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.