Zoro Homepage

Large, Type 1, 42.00x30.00x13.25, Gray, Steel

  • Mfr # A42N3013

  • Zoro # G6848319


product price: $1,389.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number AMFLN1, A42P30
Gauge
14 ga
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42N3013
Zoro #
G6848319
UPC #
783510347406
Country of Origin
Mexico

Dimensions

Size
42 x 30 x 13-1/4 in
Width
30 in
Depth
13-1/4 in
Height
42 in
Thickness
14 ga / 1.9 mm
Panel Size
39.00 x 27.00 in / 991 x 686 mm

Details

Item
Large,Type 1,42.00x30.00x13.25,Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number AMFLN1, A42P30
Gauge
14 ga
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
103.50 lb
Protection Rating
NEMA Type 1; IP30
Mounting Bracket Kit
AMFLN1
Panel
A42P30

Description

Large,Type 1,42.00x30.00x13.25,Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.