
Large, Type 1, 48.00x36.00x11.25, Gray, Steel
Mfr # A48N3611
Zoro # G6847515
product price: $1,586.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number AMFLN1, A48P36
Width
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48N3611
Zoro #
G6847515
UPC #
783510345600
Country of Origin
Mexico
Dimensions
Width
36 in
Depth
11 in
Height
48 in
Size
48 x 36 x 11-1/4 in
Thickness
14 ga / 1.9 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm
Details
Item
Large,Type 1,48.00x36.00x11.25,Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number AMFLN1, A48P36
Color
Gray
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
124 lb
Protection Rating
NEMA Type 1; IP30
Mounting Bracket Kit
AMFLN1
Panel
A48P36
Description
Large,Type 1,48.00x36.00x11.25,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.