Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large-Volume Atex Purge System Type Y, Z

  • Mfr # ATEX3003YZVM

  • Zoro # G5844564


product price: $6,056.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Tumble
Color
Unpainted
Size
90CF in
Depth
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATEX3003YZVM
Zoro #
G5844564
UPC #
783510173630
Country of Origin
United States

Dimensions

Size
90CF in
Depth
7-1/2 in
Height
14 in
Width
203 mm

Details

Item
Large-Volume Atex Purge System Type Y,Z
Material
Stainless Steel 316L
Finish
Tumble
Color
Unpainted
Weight
17.50 lb

Description

Large-Volume Atex Purge System Type Y,Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.