Zoro Homepage

Large-Volume Type Y and Z Purging/Pressu

  • Mfr # A3003YZHM

  • Zoro # G5875529


product price: $4,044.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Tumble
Size
90CF in
Color
Unpainted
Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3003YZHM
Zoro #
G5875529
UPC #
783510334390
Country of Origin
United States

Dimensions

Size
90CF in
Height
5-1/2 in
Width
273 mm
Thickness
14 ga / 1.98 mm

Details

Item
Large-Volume Type Y and Z Purging/Pressu
Material
Stainless Steel 316L
Finish
Tumble
Color
Unpainted
Gauge
14 ga
Weight
12.60 lb
Standards
Volume
90 ft³ / 2.55

Description

Large-Volume Type Y and Z Purging/Pressu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.