Zoro Homepage

Latch Hardware Kits, SS Type 304

  • Mfr # CTLCH4SS

  • Zoro # G5845569


product price: $9.15
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Use on 4 x 4 in
NEMA Enclosure Type
1
Size
4 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTLCH4SS
Zoro #
G5845569
UPC #
783510178222
Country of Origin
United States

Dimensions

Size
4 in x 2-1/2 in
Width
2-1/2 in
Height
4 in

Details

Item
Latch Hardware Kits,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Use on 4 x 4 in
NEMA Enclosure Type
1
Application
Indoor
Color
Unpainted
Type
Latch Hardware Kit
Series
CleanTray
Weight
0.10 lb
Protection Rating
NEMA Type 1
Use On
4.00 x 4.00 in / 102 x 102 mm

Description

Latch Hardware Kits,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.