Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Hardware Kits, SS Type 304

  • Mfr # CTSLCHSS

  • Zoro # G5845483


product price: $10.49
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Sloped
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTSLCHSS
Zoro #
G5845483
UPC #
783510178239
Country of Origin
United States

Dimensions

Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in

Details

Item
Latch Hardware Kits,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Sloped
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Type
Latch Hardware Kit
Series
CleanTray
Weight
0.07 lb
Protection Rating
NEMA Type 1
Use On
Sloped in

Description

Latch Hardware Kits,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.