Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Kit for One-Door Type 12 Enclosure

  • Mfr # AL2CCCWBLK

  • Zoro # G5878085


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Features
Counterclockwise Opening, Dust-Resistant
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2CCCWBLK
Zoro #
G5878085
UPC #
783510359157
Country of Origin
China

Details

Item
Latch Kit for One-Door Type 12 Enclosure
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Features
Counterclockwise Opening, Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Color
Black
Type
Keylock
Weight
2.90 lb
Opens
Counterclockwise

Description

Latch Kit for One-Door Type 12 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.