Zoro Homepage

Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc

  • Mfr # AL2ABLK

  • Zoro # G6849633


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Black
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2ABLK
Zoro #
G6849633
UPC #
783510359188
Country of Origin
China

Details

Item
Latch Kit for One-Door Type 12 Enclosure
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Black
NEMA Enclosure Type
12
Features
Clockwise Opening, Dust-Resistant
Application
Indoor
Type
Keylock
Weight
0.90 lb
Opens
Clockwise

Description

Latch Kit for One-Door Type 12 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.