
Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type
Mfr # AL36BR
Zoro # G6845704
product price: $354.51
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Size
3 Point (A=16to30) in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL36BR
Zoro #
G6845704
UPC #
783510338695
Country of Origin
United States
Dimensions
Size
3 Point (A=16to30) in
Details
Item
Latch Kit for One-Door Type 12 Enclosure
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
12
Features
Either Clockwise or Counterclockwise Opening, Dust-Resistant
Weight
3.40 lb
Opens
Either Clockwise or Counterclockwise
Handle Type
Padlock
Description
Latch Kit for One-Door Type 12 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.