Zoro Homepage

Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc

  • Mfr # AL2BCCW

  • Zoro # G6782564


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Brushed Chrome
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
NEMA Enclosure Type
12
Size
3 Point (A=16to30) in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2BCCW
Zoro #
G6782564
UPC #
783510227807
Country of Origin
China

Dimensions

Size
3 Point (A=16to30) in

Details

Item
Latch Kit for One-Door Type 12 Enclosure
Material
Mild Steel
Finish
Brushed Chrome
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
NEMA Enclosure Type
12
Application
Indoor
Color
Unpainted
Features
Counterclockwise Opening, Dust-Resistant
Type
Keylock
Weight
2.40 lb
Opens
Counterclockwise

Description

Latch Kit for One-Door Type 12 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.