
Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc
Mfr # AL3BR
Zoro # G6781925
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Brushed Chrome
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Features
Clockwise Opening, Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL3BR
Zoro #
G6781925
UPC #
783510219703
Country of Origin
China
Dimensions
Size
3 Point (A=16to30) in
Details
Item
Latch Kit for One-Door Type 12 Enclosure
Material
Mild Steel
Finish
Brushed Chrome
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Features
Clockwise Opening, Dust-Resistant
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
12
Type
Non-Locking
Weight
2.40 lb
Opens
Clockwise
Description
Latch Kit for One-Door Type 12 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.