Zoro Homepage

Latch Kits for Type 4 and 12 Enclosures,

  • Mfr # AL32Y

  • Zoro # G5873964


product price: $26.15
/ea

Key Features

Material
Mild Steel
Finish
Chrome Plated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Application
Indoor
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL32Y
Zoro #
G5873964
UPC #
783510324001
Country of Origin
Germany

Details

Item
Latch Kits for Type 4 and 12 Enclosures,
Material
Mild Steel
Finish
Chrome Plated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Application
Indoor
NEMA Enclosure Type
12
Color
Unpainted
Features
Dust-Resistant
Weight
0.10 lb

Description

Latch Kits for Type 4 and 12 Enclosures,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.