
Latch with Disconnect Handle Electrical Enclosures, 30 in H, 8 in D, 26 in W, 4, Steel
Mfr # CDSC30268LG
Zoro # G5839628
product price:Â $1,191.16
/ea
Free Shipping & Returns
Key Features
Nominal Width
26 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDSC30268LG
Zoro #
G5839628
UPC #
783510165994
Country of Origin
United States
Dimensions
Nominal Width
26 in
Nominal Height
30 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Steel
Closure Method
Latch with Disconnect Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, Type 13; IP66; IEC 60529, IP66
IP Rating
IP66
Features
4 Watertight
Weight
34
Latch Quantity
1
Description
Concept Disconnect Enclosure,Type 4,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.