Latch with Disconnect Handle Electrical Enclosures, 48 in H, 12 in D, 38 in W, 12, 4, Steel

  • Mfr # CDSC483812

  • Zoro # G8754593


product price: $1,969.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Nominal Width
38 in
Nominal Height
48 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSC483812
Zoro #
G8754593
UPC #
783510783105
Country of Origin
United States

Dimensions

Nominal Width
38 in
Nominal Height
48 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
Closure Method
Latch with Disconnect Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cUL Listed per CSA C22.2 No. 94, File No. E61997, UL 508A Listed
Gasket
Polyurethane
Metal Gauge
14/16 ga
Series
CWD
Interior Panel
32FK39
IP Rating
IP66
Enclosure Cover Features
Latch with 2 or 3 Internal Locking Points
Includes
Grounding Stud
Features
4 Watertight
Weight
85
Latch Quantity
1
Exterior Color
Gray
Includes Knockouts
Knockouts Not Included
Compatible with Panel Model Numbers
CP4836
Gasket Material
Polyurethane
Includes Handle
Handle Included

Description

Metallic Enclosure, 4, 12 NEMA Rating, 66 IP Rating, Material Carbon Steel, Metal Gauge 14/16, Hinged Cover Type, Height 48 In., Width 38 In., Depth 12 In., Color Gray, Finish ANSI 61 Polyester Powder, Latch Type 2 Point or 3 Point, Hinge Design Concealed, Gasket Polyurethane, Series CWD, Mounting Wall, Includes Grounding Hardware, Sealing Washer, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.