Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F66T136GVP

  • Zoro # G8757515


product price:  $105.73
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
36 in
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F66T136GVP
Zoro #
G8757515
UPC #
783510361693
Country of Origin
Mexico

Dimensions

Length
36 in
Height
6 in
Width
6 in
Length (Straight Wireway)
36 in
Depth
36 in / 914 mm
Thickness (T) (millimetre)
1.52
Width (W) (millimetre)
152
Width (W) (inch)
6
Height (H) (inch)
6
Thickness (T) (gauge)
16
Depth (D) (millimetre)
914
Depth (D) (inch)
36
Height (H) (millimetre)
152
Thickness
16 ga / 1.52 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Flat
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
Gauge
14 ga
With Knockouts
No
Cover Locking Style
Screw
Color
Gray
IP Rating
IP30
Color Code
ANSI 61
Type
Straight Section
Protection Rating
NEMA Type 1
Type Number
Type 1
Wireway
Lay-In NEMA Type 1 Painted Flat-Cover Wireway

Description

Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.