Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay-In Lug, 1.75x1.50, Aluminum

  • Mfr # DGLG

  • Zoro # G5843803


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Electroplated
Width
1-1/2 in
Height
1-3/4 in
Size
1-3/4 x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGLG
Zoro #
G5843803
UPC #
783510172510
Country of Origin
United States

Dimensions

Width
1-1/2 in
Height
1-3/4 in
Size
1-3/4 x 1-1/2 in
For Cable Size Range
#14 AWG to 2/0

Details

Item
Lay-In Lug,1.75x1.50,Aluminum
Material
Aluminum
Finish
Electroplated
Color
Unpainted
Weight
1.90 lb

Description

Lay-In Lug,1.75x1.50,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.