Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay-In NEMA Type 1 Galvanized Wireway St

  • Mfr # F1212T136GV

  • Zoro # G5861915


product price: $327.86
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
12 in
Color
Unpainted
Size
12 in x 12 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212T136GV
Zoro #
G5861915
UPC #
783510889302
Country of Origin
Mexico

Dimensions

Height
12 in
Size
12 in x 12 in x 36 in
Depth
36 in
Width
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Features
No Knockouts
NEMA Enclosure Type
1
Application
Indoor
Gauge
14 ga
Type
Straight Section
Weight
39 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-In NEMA Type 1 Galvanized Wireway St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.