Zoro Homepage

Lay-In NEMA Type 1 Galvanized Wireway St

  • Mfr # F22T136GVWK

  • Zoro # G5861809


product price: $58.19
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Height
2-1/2 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22T136GVWK
Zoro #
G5861809
UPC #
783510879204
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 36 in
Width
2-1/2 in
Depth
36 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Application
Indoor
Gauge
16 ga
Color
Unpainted
Features
Knockouts
Type
Straight Section
Weight
6.70 lb
Knockout Quantity, 0.50 - 0.75 in
24
Protection Rating
NEMA Type 1; IP30

Description

Lay-In NEMA Type 1 Galvanized Wireway St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.