Zoro Homepage

Lay-In NEMA Type 1 Galvanized Wireway St

  • Mfr # F22T160GVWK

  • Zoro # G5861739


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Width
2-1/2 in
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22T160GVWK
Zoro #
G5861739
UPC #
783510879600
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Height
2-1/2 in
Depth
60 in
Size
2-1/2 in x 2-1/2 in x 60 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Features
Knockouts
Application
Indoor
NEMA Enclosure Type
1
Gauge
16 ga
Type
Straight Section
Weight
12 lb
Knockout Quantity, 0.50 - 0.75 in
40
Protection Rating
NEMA Type 1; IP30

Description

Lay-In NEMA Type 1 Galvanized Wireway St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.