
Lay-In NEMA Type 1 Galvanized Wireway St
Mfr # F66T1120GVWK
Zoro # G5861608
product price: $328.83
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Width
6 in
Height
6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66T1120GVWK
Zoro #
G5861608
UPC #
783510885403
Country of Origin
Mexico
Dimensions
Width
6 in
Height
6 in
Size
6 in x 6 in x 120 in
Depth
120 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
16 ga
Features
Knockouts
Type
Straight Section
Weight
50.25 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 1.00 - 1.25 in
40
Knockout Quantity, 0.50 - 0.75 in
40
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.