Zoro Homepage

Lay-In NEMA Type 1 Galvanized Wireway St

  • Mfr # F66T112GV

  • Zoro # G5861897


product price: $50.49
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T112GV
Zoro #
G5861897
UPC #
783510884109
Country of Origin
Mexico

Dimensions

Width
6 in
Size
6 in x 6 in x 12 in
Height
6 in
Depth
12 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
1
Features
No Knockouts
Application
Indoor
Type
Straight Section
Weight
4.30 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-In NEMA Type 1 Galvanized Wireway St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.