
Lay-In NEMA Type 1 Galvanized Wireway St
Mfr # F88T1120GV
Zoro # G5861669
product price: $561.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
1
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88T1120GV
Zoro #
G5861669
UPC #
783510887605
Country of Origin
Mexico
Dimensions
Depth
120 in
Height
8 in
Size
8 in x 8 in x 120 in
Width
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
1
Color
Unpainted
Application
Indoor
Features
No Knockouts
Type
Straight Section
Weight
88 lb
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.