
Lay-In Nema Type 1 Galvanized Wireway St
Mfr # F88T1120GVWK
Zoro # G5819653
product price: $543.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Size
8 in x 8 in x 120 in
Depth
120 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88T1120GVWK
Zoro #
G5819653
UPC #
783510133184
Country of Origin
Mexico
Dimensions
Size
8 in x 8 in x 120 in
Depth
120 in
Height
8 in
Width
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Nema Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
14 ga
Features
Knockouts
Type
Straight Section
Weight
86.30 lb
Knockout Quantity, 0.50 - 0.75 in
40
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 1.00 - 1.25 in
40
Description
Lay-In Nema Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.