
Lay-In Nema Type 1 Galvanized Wireway St
Mfr # F88T172GVWK
Zoro # G5819687
product price: $307.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Width
8 in
Size
8 in x 8 in x 72 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88T172GVWK
Zoro #
G5819687
UPC #
783510133177
Country of Origin
Mexico
Dimensions
Width
8 in
Size
8 in x 8 in x 72 in
Height
8 in
Depth
72 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Nema Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
NEMA Enclosure Type
1
Features
Knockouts
Application
Indoor
Gauge
14 ga
Type
Straight Section
Weight
52 lb
Knockout Quantity, 1.00 - 1.25 in
24
Knockout Quantity, 0.50 - 0.75 in
24
Protection Rating
NEMA Type 1; IP30
Description
Lay-In Nema Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.