
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 2.50x2.50x24.0
Mfr # F22T124GVWK
Zoro # G6816794
product price:Â $47.05
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Width
2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22T124GVWK
Zoro #
G6816794
UPC #
783510879006
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Depth
24 in
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 24 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
1
Features
Knockouts
Type
Straight Section
Weight
4.30 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
16
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.