
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120.
Mfr # F44T1120GV
Zoro # G6817108
product price: $190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Size
4 in x 4 in x 120 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44T1120GV
Zoro #
G6817108
UPC #
783510882402
Country of Origin
Mexico
Dimensions
Size
4 in x 4 in x 120 in
Depth
120 in
Height
4 in
Width
4 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Color
Unpainted
Features
No Knockouts
Application
Indoor
NEMA Enclosure Type
1
Type
Straight Section
Weight
34.75 lb
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.