Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120.

  • Mfr # F44T1120GVWK

  • Zoro # G6817117


product price:  $224.07
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T1120GVWK
Zoro #
G6817117
UPC #
783510882501
Country of Origin
Mexico

Dimensions

Height
4 in
Size
4 in x 4 in x 120 in
Width
4 in
Depth
120 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
Features
Knockouts
Gauge
16 ga
NEMA Enclosure Type
1
Type
Straight Section
Weight
35 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
40
Knockout Quantity, 1.00 - 1.25 in
40

Description

Lay-In NEMA Type 1 Galvanized Wireway St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.