Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x12.0

  • Mfr # F44T112GVWK

  • Zoro # G6816959


product price: $26.89
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Width
4 in
Depth
12 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T112GVWK
Zoro #
G6816959
UPC #
783510881306
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
12 in
Height
4 in
Size
4 in x 4 in x 12 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Features
Knockouts
NEMA Enclosure Type
1
Color
Unpainted
Gauge
16 ga
Application
Indoor
Type
Straight Section
Weight
4.40 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 0.50 - 0.75 in
4
Knockout Quantity, 1.00 - 1.25 in
4

Description

Lay-In NEMA Type 1 Galvanized Wireway St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.