
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x12.0
Mfr # F66T112GVWK
Zoro # G6817099
product price:Â $58.88
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Width
6 in
Color
Unpainted
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F66T112GVWK
Zoro #
G6817099
UPC #
783510884208
Country of Origin
Mexico
Dimensions
Width
6 in
Height
6 in
Size
6 in x 6 in x 12 in
Depth
12 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Application
Indoor
Features
Knockouts
Gauge
16 ga
NEMA Enclosure Type
1
Type
Straight Section
Weight
4.90 lb
Knockout Quantity, 0.50 - 0.75 in
4
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 1.00 - 1.25 in
4
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.