
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x72.0
Mfr # F66T172GVWK
Zoro # G6817144
product price:Â $194.97
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
NEMA Enclosure Type
1
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66T172GVWK
Zoro #
G6817144
UPC #
783510885205
Country of Origin
Mexico
Dimensions
Size
6 in x 6 in x 72 in
Depth
72 in
Width
6 in
Height
6 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
NEMA Enclosure Type
1
Color
Unpainted
Features
Knockouts
Application
Indoor
Type
Straight Section
Weight
32 lb
Knockout Quantity, 1.00 - 1.25 in
24
Knockout Quantity, 0.50 - 0.75 in
24
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.